Motion
CXSL25-125-XB11

SMC CORP OF AMERICA
CXSL25-125-XB11

CXSL25-125-XB11
Mi Item #04564044
MFR #CXSL25-125-XB11
Price$249.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL25-125-XB11

CXSL25-125-XB11
Mi Item #04564044
MFR #CXSL25-125-XB11

Mfr description
CXSL25-125-XB11 CYL, GUIDE, DUAL ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bearing
  • Bracket 1
    Standard
  • Cylinder Style
    Guided
  • Guide Type
    Dual Rod
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)