Overview
Mfr description
CXSL25APS SEAL KIT
Specifications
- Country of OriginUS
- BearingsBall Bushing Bearing
- Manufacturer Catalog
- Port Thread StandardRc 1/8
- Installation Instructions
- Piping TypeAxial Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data