Motion
CXSL32TN-200-XB11

SMC CORP OF AMERICA
CXSL32TN-200-XB11

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04564062
MFR #CXSL32TN-200-XB11
Price$342.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL32TN-200-XB11

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04564062
MFR #CXSL32TN-200-XB11

Mfr description
CXSL32TN-200-XB11 CYL, GUIDE, DUAL ROD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.63/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    38 mm
  • Overall Width
    98 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    844 N
  • Push Force At 100 Psi
    1126 N
  • Rod Size
    16 mm
  • Stroke  
    200 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Suffix
    XB11
  • Guide Type
    Dual Rod
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.05 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)