Motion
CXSM20-50A
CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #04564118
MFR #CXSM20-50A
Price$160.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #04564118
MFR #CXSM20-50A

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piping Type
    Standard Piping
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
Help us improve this product

Overview

Mfr description
CXSM20-50A CYLINDER, AIR
  • Bore sizes: 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought