Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Bracket 1Guided
- Cushion TypeRubber Bumpers
- Cylinder StyleGuided
- Guide TypeDual Rod
- Mounting TypeGuided
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)