Motion
CXTM25-100B
CYL, PLATFORM, SLIDE BEARING
MI ITEM #04564181
MFR #CXTM25-100B
List Price$446.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, PLATFORM, SLIDE BEARING
MI ITEM #04564181
MFR #CXTM25-100B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$446.38/each for your price

Overview

Mfr description
CXTM25-100B CYL, PLATFORM, SLIDE BEARING
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
  • 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
  • Shock absorber option
  • Auto switch capable

Specifications

  • Guided Cylinder Type
    Platform Cylinder
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Slide Bearing
  • Cushion Type
    Shock Absorber
  • Port Size
    M6x1.0
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    264 N
  • Operating Temperature Range
    -10 to +80 °C
  • Overall Length
    404.5 mm
  • Overall Width
    55 mm
  • Overall Height
    130 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Horizontal, Inclined, Vertical
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    25 mm
  • Series
    CXT
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text