Motion
CXTM40-25B
CYL, PLATFORM, SLIDE BEARING
Mi Item #04564188
MFR #CXTM40-25B
Price$693.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, PLATFORM, SLIDE BEARING
Mi Item #04564188
MFR #CXTM40-25B

Mfr description
CXTM40-25B CYL, PLATFORM, SLIDE BEARING
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    190 mm
  • Overall Length
    320.5 mm
  • Overall Width
    77.6 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod Size
    36 mm
  • Stroke  
    25 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Platform
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    B
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Platform Cylinder
  • Magnet
    Standard
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Horizontal, Inclined, Vertical
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +80 °C
  • Options Included
    Auto Switch Capable, Shock Absorber 2 Pcs.
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CXT
  • Special Applications
    Stopping applications
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)