Motion
CXTM40-50B
Cyl, Platform, Slide Bearing
MI ITEM #04564189
MFR #CXTM40-50B
Price$712.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Platform, Slide Bearing
MI ITEM #04564189
MFR #CXTM40-50B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Platform
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    B
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Mounting Type
    Platform
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Shock Absorber 2 Pcs
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    CXT
  • Special Applications
    Stopping
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder

Overview

Mfr description
CXTM40-50B
  • Bore sizes: 12, 16, 20, 25, 32, 40 mm
  • Standard adjustable stroke range: 10 mm (all bore sizes)
  • X138 option, adjustable stroke range: 26 mm (12, 16 bore);
  • 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
  • Shock absorber option
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought