Motion
CXWL25-125R
CXWL25-125R
MI ITEM #04564190
MFR #CXWL25-125R
Price$837.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXWL25-125R
MI ITEM #04564190
MFR #CXWL25-125R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$837.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Double End Rod
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Ball Bushing Bearing, End Lock
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    CXW
  • Special Applications
    Air-Hydro Type Available
  • Type
    Guide Cylinder

Overview

Mfr description
CXWL25-125R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought