Motion
CY1H20-300B-Z73L

SMC CORP OF AMERICA
CY1H20-300B-Z73L

CY1H, Magnet Coupled Rodless Cylinder
MI ITEM #04564204
MFR #CY1H20-300B-Z73L
List Price$963.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1H20-300B-Z73L

CY1H, Magnet Coupled Rodless Cylinder
MI ITEM #04564204
MFR #CY1H20-300B-Z73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$963.78/each for your price

Overview

Mfr description
CY1H20-300B-Z73L CYL, RODLESS
  • Bore sizes: 10, 15, 20, 25, 32 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 800, 1000, 1200, 1500 mm
  • Minimum operating pressure: 0.2 MPa (29 psi)
  • Speed: 70 ~ 500 mm/sec.
  • Available with external shock absorbers

Specifications

  • Series
    CY1
  • Country of Origin
    JP
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Linear Guide - Single Axis
  • Bore Diameter
  • Additional Details
    The CY1H high precision Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is installed with either a single axis or dual axis internal linear guides to support larger load and moment as well as greater precision than the CY1S or CY1L Series.
  • Stroke
  • Cushion Type
    2 PC Shock Absorber
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Auto-Switch
    Z73 - Reed, DC Volt, AC Volt, 2 Wire, LED
  • Piping Type
    Centralized Piping
  • Lead Wire Prewire Connector
    L - (3 m)
  • Port Gender
    Female
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Number Of Auto Switches
    2
  • Options Included
    Magnetized, Switch Ready
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    54 mm
  • Overall Width
    92.5 mm
  • Overall Length
    505 mm
  • Operating Pressure Range
    29 to 102 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    102 psi
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1H20-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text