Motion
CY1HT25-200B
CY1H, Magnet Coupled Rodless Cylinder
MI ITEM #04564205
MFR #CY1HT25-200B
Price$1,548.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1H, Magnet Coupled Rodless Cylinder
MI ITEM #04564205
MFR #CY1HT25-200B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,548.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    63 mm
  • Overall Length
    450 mm
  • Overall Width
    136 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    200 mm

Details

  • Additional Details
    The CY1H high precision Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is installed with either a single axis or dual axis internal linear guides to support larger load and moment as well as greater precision than the CY1S or CY1L Series.
  • Adjuster Option
    B (Shock Absorbers (2 pcs))
  • Auto-Switch
    No
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    2 PC Shock Absorber
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    T
  • Guide Type
    Linear Guide - Double Axis
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1H25-PS
  • Series
    CY1
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Type
    Rodless

Overview

Mfr description
CY1HT25-200B
  • Bore sizes: 10, 15, 20, 25, 32 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 800, 1000, 1200, 1500 mm
  • Minimum operating pressure: 0.2 MPa (29 psi)
  • Speed: 70 ~ 500 mm/sec.
  • Available with external shock absorbers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought