Motion
CY1L25H-1500B-F7BAL

SMC CORP OF AMERICA
CY1L25H-1500B-F7BAL

CY1L25H-1500B-F7BAL
MI ITEM #04564221
MFR #CY1L25H-1500B-F7BAL
Price$1,272.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L25H-1500B-F7BAL

CY1L25H-1500B-F7BAL
MI ITEM #04564221
MFR #CY1L25H-1500B-F7BAL

Mfr description
CY1L25H-1500B-F7BAL CYL, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    Guided
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)