Motion
CY3B50-PS
CY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #04564331
MFR #CY3B50-PS
Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #04564331
MFR #CY3B50-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    CY3B50-PS
  • Series
    CY3
  • Type
    Rodless

Overview

Mfr description
CY3B50-PS SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought