Motion
CY3R25-350-Z73L3

SMC CORP OF AMERICA
CY3R25-350-Z73L3

CY3R-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 350 mm Stroke, Direct Mount Type
Mi Item #04564346
MFR #CY3R25-350-Z73L3
Price$520.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3R25-350-Z73L3

CY3R-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 25 mm Bore, 350 mm Stroke, Direct Mount Type
Mi Item #04564346
MFR #CY3R25-350-Z73L3

Mfr description
CY3R25-350-Z73L3
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    44 mm
  • Overall Length
    467 mm
  • Overall Width
    51 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    350 mm

Details

  • Additional Details
    The CY3R Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The CY3R series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance. Please note the CY3R must be used with an external guide to support the load.
  • Auto-Switch
    Z73 - Reed, DC Volt, AC Volt, 2 Wire, LED
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Direct Mount
  • Lead Wire Prewire Connector
    L - (3 m)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Mounting Type
    Direct Mount
  • Number Of Auto Switches
    3
  • Operating Pressure Range
    22 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Rail, Switch Ready
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3R25-PS
  • Series
    CY3R
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)