Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bracket 1Direct
- Country of OriginJP
- Mounting TypeDirect
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Port Thread StandardRc
- Product TypeRodless Air Cylinders
- SeriesCY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)