Motion
CY3R50-1420
CY3R50-1420
MI ITEM #04564369
MFR #CY3R50-1420
Price$2,018.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY3R50-1420
MI ITEM #04564369
MFR #CY3R50-1420

Mfr description
CY3R50-1420
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,018.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    1420

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)