Motion
CYP15-150S-Y7PL

SMC CORP OF AMERICA
CYP15-150S-Y7PL

CYP-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 150 mm Stroke, Linear Guide - Clean Environment Type
Mi Item #04564404
MFR #CYP15-150S-Y7PL
Price$865.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CYP15-150S-Y7PL

CYP-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 15 mm Bore, 150 mm Stroke, Linear Guide - Clean Environment Type
Mi Item #04564404
MFR #CYP15-150S-Y7PL

Mfr description
CYP15-150S-Y7PL
  • Magnetically coupled cylinder with guide
  • Shock-free cushioning structure
  • Bore sizes: 15mm and 32mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    3 m
  • Overall Height
    45 mm
  • Overall Length
    268 mm
  • Overall Width
    69 mm
  • Port Size
    M5x0.8
  • Stroke  
    150 mm

Details

  • Additional Details
    With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
  • Auto-Switch
    Y7PL - Solid State, General Purpose, 3 Wire PNP, Horizontal, 3M
  • Body Option
    Magnetically coupled
  • Body Type
    Rodless
  • Bracket 1
    Standard
  • Clean Series
    Clean Room
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    S-Y7PL
  • Guide Type
    Linear Guide - Clean Environment
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    44 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2
  • Number of Switches
    1.0
  • Operating Pressure Range
    7 to 44 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Location
    G operating direction (Right), H operating direction (Left)
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    73 psi
  • Series
    CYP
  • Special Applications
    Clean Room
  • Suffix For Stroke
    S
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)