Motion
D5160
Pneumatic Cylinder Mounting Hardware - For use with C95/C96 Tie-Rod Cylinder, 160 mm Bore
Mi Item #04564424
MFR #D5160
Price$253.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with C95/C96 Tie-Rod Cylinder, 160 mm Bore
Mi Item #04564424
MFR #D5160

Mfr description
D5160 DOUBLE CLEVIS (C95)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.50/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Cylinder Size
    160 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    C95/C96 Tie-Rod Cylinder
  • Hardware Type
    Double Clevis
  • Mounting Type
    Double Clevis
  • Replacement Part Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)