Motion
D-A90VL
Perpendicular Reed 2 Wire Direct
MI ITEM #04564436
MFR #D-A90VL
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perpendicular Reed 2 Wire Direct
MI ITEM #04564436
MFR #D-A90VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.95/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Overall Height
    9.1 mm
  • Overall Length
    22 mm
  • Overall Width
    4 mm
  • Weight
    30 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V ac/dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed

Overview

Mfr description
D-A90VL PERPENDICULAR REED 2 WIRE DIRECT
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit, DIN terminal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought