Motion
D-A93SDPC
Pneumatic Auto Switch - Direct Mounting Type, Circular Connector Electrical Connection, Reed Switch Action
Mi Item #04564437
MFR #D-A93SDPC
Price$37.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Circular Connector Electrical Connection, Reed Switch Action
Mi Item #04564437
MFR #D-A93SDPC

Mfr description
D-A93SDPC INLINE REED 2 WIRE DIRECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.56/each

Specifications

Dimensions

  • Maximum Load Current
    20 @ 100 V ac mA, 40 @ 24 V dc mA
  • Overall Height
    4.5 mm
  • Overall Length
    24.5 mm
  • Overall Width
    4 mm
  • Weight
    17 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V ac, 24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IEC 947-5-2, IP67, JIS C 0920, JIS C 4524, JIS C 4525, NECA 0402
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)