Motion
D-C76L
Inline Reed NPN Band
MI ITEM #04564443
MFR #D-C76L
List Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed NPN Band
MI ITEM #04564443
MFR #D-C76L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.12/each for your price

Overview

Mfr description
D-C76L INLINE REED NPN BAND
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
  • Electrical entry: grommet, connector, terminal conduit, DIN terminal

Specifications

  • Switch Action
    Reed
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Applicable Load
    IC Circuit
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Maximum Load Current
    20 mA
  • Maximum Load Voltage
    8 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    8 mm
  • Overall Height
    11.5 mm
  • Overall Length
    28 mm
  • Mounting Type
    Band
  • Series
    D-
  • Weight
    46 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text