Motion
D-F59FL
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, NPN (4-Wire) Switch Action
Mi Item #04564448
MFR #D-F59FL
Price$72.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, NPN (4-Wire) Switch Action
Mi Item #04564448
MFR #D-F59FL

Mfr description
D-F59FL INLINE SOLID NPN TIE ROD
  • Solid state auto switches
  • 2-color indication w/diagnostic output
  • Band, rail and tie-rod mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.33/each

Specifications

Dimensions

  • Maximum Load Current
    50 mA
  • Overall Height
    14.4 mm
  • Overall Length
    40.8 mm
  • Overall Width
    22 mm
  • Weight
    176 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Tie-Rod
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    NPN
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (4-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)