Motion
D-F5BASAPC
Pneumatic Auto Switch - Tie-Rod Mounting Type, Connector Electrical Connection
MI ITEM #04564450
MFR #D-F5BASAPC
Price$82.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Tie-Rod Mounting Type, Connector Electrical Connection
MI ITEM #04564450
MFR #D-F5BASAPC

Mfr description
D-F5BASAPC INLINE SOLID 2 WIRE TIE ROD
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.49/each

Specifications

Dimensions

  • Weight
    115 g

Details

  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Connector
  • Mounting Type
    Tie-Rod
  • Output Specification
    2 Wire
  • Series
    D-
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)