Motion
D-G5PMAPC
Pneumatic Auto Switch - Band Mounting Type, Connector Electrical Connection
MI ITEM #04564474
MFR #D-G5PMAPC
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Connector Electrical Connection
MI ITEM #04564474
MFR #D-G5PMAPC

Mfr description
D-G5PMAPC INLINE SOLID PNP BAND
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Overall Length
    1.0 m
  • Weight
    186 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Connector
  • Mounting Type
    Band
  • Number Of Outputs
    1
  • Output Specification
    PNP
  • Series
    D-
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)