Motion
D-H7NF
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, NPN (4-Wire) Switch Action
Mi Item #04564482
MFR #D-H7NF
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, NPN (4-Wire) Switch Action
Mi Item #04564482
MFR #D-H7NF

Mfr description
D-H7NF INLINE SOLID NPN BAND
  • Solid state auto switches
  • 2-color indication w/diagnostic output
  • Band, rail and tie-rod mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Maximum Load Current
    50 mA
  • Overall Height
    11.5 mm
  • Overall Length
    33.6 mm
  • Overall Width
    8 mm
  • Weight
    13 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Band
  • Number Of Outputs
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    NPN
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (4-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)