Overview
Mfr description
DL06-01S FITTING, MALE ELBOW
- Self-align fittings H, DL, L, LL
- Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
- Maximum operating pressure: 1.0MPa
- Proof pressure: 1.0MPa
- Operating fluid: air
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- SeriesH DL L LL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data