Motion
D-P4DWL
Inline Solid 2 Wire Rail
MI ITEM #04564532
MFR #D-P4DWL
List Price$71.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Rail
MI ITEM #04564532
MFR #D-P4DWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.42/each for your price

Overview

Mfr description
D-P4DWL INLINE SOLID 2 WIRE RAIL
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mount type
  • Electrical entry: grommet

Specifications

  • Switch Action
    2-Wire
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Applicable Load
    PLC, Relay
  • Standards Met
    CE, IEC 60529, UL
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    24 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    0.24 in
  • Overall Height
    0.6 in
  • Overall Length
    1.14 in
  • Mounting Type
    Bracket
  • Series
    D-
  • Weight
    150 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text