Motion
E410-U04
Modular Adapter - 1/2 BSPT Port
Mi Item #04564584
MFR #E410-U04
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Adapter - 1/2 BSPT Port
Mi Item #04564584
MFR #E410-U04

Mfr description
E410-U04 MODULAR ADAPTER
  • Modular Adapter
  • Easy connection to existing products
  • Flexible mounting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Body Size
    410
  • Port Size
    1/2 BSPT
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Pipe Adapter
  • Country of Origin
    JP
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)