Overview
Mfr description
EAL430-F02 LUBRICATOR MICRO MIST
- Atomizes lubricant into fine particles at uniform rate
- Drip rate easily monitored with sight dome
- Standard bowl guard
- High-response time
- Damper precludes oil flooding
Specifications
- SeriesAL
- Manufacturer Catalog
- Weight1.16 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data