Motion
EAR111-F01
Standard Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #04564591
MFR #EAR111-F01
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, G, G Outlet Thread
Mi Item #04564591
MFR #EAR111-F01

Mfr description
EAR111-F01 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Port Size
    1
  • Weight
    0.616 lbs

Details

  • Inlet Port Type
    BSPP
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Series/System
    AR
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)