Motion
EAV3000-F03G-5YZ-Q

SMC CORP OF AMERICA
EAV3000-F03G-5YZ-Q

SMC® EAV3000-F03G-5YZ-Q Pneumatic Soft Start Valve, Normally Closed, Maximum of +1.5MPa Proof Press., 2 Ports, 48mm Wide
Mi Item #04564598
MFR #EAV3000-F03G-5YZ-Q
Price$186.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EAV3000-F03G-5YZ-Q

SMC® EAV3000-F03G-5YZ-Q Pneumatic Soft Start Valve, Normally Closed, Maximum of +1.5MPa Proof Press., 2 Ports, 48mm Wide
Mi Item #04564598
MFR #EAV3000-F03G-5YZ-Q

Mfr description
EAV3000-F03G-5YZ-Q VALVE, SOFT START 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.20/each

Specifications

Dimensions

  • Overall Height
    132 mm
  • Overall Length
    96.5 in
  • Overall Width
    48 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    37 (P, A) mm², 49 (A, R) mm²
  • Gauge Included
    Gauge Included
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Proof Pressure
    Maximum of +1.5 MPa
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Type Y DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Surge Suppresion Included
    Surge Suppressor With Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)