Specifications
Dimensions
- Weight2.712 kg
Details
- Element MaterialElement
- Element TypeElement
- Filter TypeMain Line Filter
- Fluid CompAir
- SeriesAFF
- TypeMain Line Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)