Overview
Mfr description
ECDQ2B32-100D
Specifications
- Bore Diameter
- Stroke100 mm
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough-Hole
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data