Motion
ECDQ2B40-15D
Compact Air Cylinder - 40 mm Bore, 15 mm Stroke, Through-Hole Mounting Type
Mi Item #04564629
MFR #ECDQ2B40-15D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 40 mm Bore, 15 mm Stroke, Through-Hole Mounting Type
Mi Item #04564629
MFR #ECDQ2B40-15D

Mfr description
ECDQ2B40-15D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    15 mm

Details

  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)