Overview
Mfr description
ECXSM25-10 CYL, GUIDE, DUAL ROD
Specifications
- Guided Cylinder TypeDual Rod Compact
- Bore Diameter
- Country of OriginJP
- Stroke
- BearingsSlide Bearing
- Port Thread StandardM Thread
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data