Motion
EJ801S-004T
Industrial Filter Element - 4 μm
Mi Item #04564703
MFR #EJ801S-004T
Price$205.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 4 μm
Mi Item #04564703
MFR #EJ801S-004T

Mfr description
EJ801S-004T ELEMENT
  • Filtration accuracy of 2, 4, 6 or 13?m
  • No outflow of fibers or elution of components from the filter media
  • Applicable for a wide range of liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.01/each

Specifications

Dimensions

  • Filter Size
    801
  • Weight
    0.46 lbs

Details

  • Additional Details
    Elements for the FGH are manufactured in a clean room (Class M 5.5) ensuring high cleanliness and high quality
  • Body Material
    PTFE, Stainless Steel 316
  • Country of Origin
    JP
  • Efficiency Rating
    0.3 µm
  • Element Material
    HEPO II Element
  • Element Type
    HEPO II element
  • Filter Rating
    4 μm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Liquids
  • Material
    PTFE, Stainless Steel 316
  • Media Type
    HEPO II
  • Micron Rating
    4 µm
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Hepo Ii Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)