Specifications
Details
- Additional DetailsFilter element (afw175-n10-*)
- Country of OriginUS
- Element MaterialCartridge
- Element TypeCartridge
- Filter Rating5 μm
- Filter TypeMist Separator
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)