Specifications
Details
- Element MaterialFilter Element
- Element TypeFilter Element
- Filter Rating25 μm
- Filter TypeFilter Element
- For Use WithAFW950-N25, AFW950-N30
- Micron Rating25 µm
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)