Specifications
Details
- Additional DetailsFilter element(afw950-n25/n30)
- Country of OriginUS
- Element MaterialFilter Element
- Element TypeFilter Element
- Filter Rating5 μm
- Filter TypeAir Filter
- SeriesAFW
- TypeFilter Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)