1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
EM301H-149N
Industrial Filter Element - EM301, 301, 149 µm, Stainless Steel
MI ITEM #
04564714
MFR #
EM301H-149N
Price
$227.31
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA EM301H-149N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
EM301H-149N
Industrial Filter Element - EM301, 301, 149 µm, Stainless Steel
MI ITEM #
04564714
MFR #
EM301H-149N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$227.31
/each
Qty
Add to Cart
Specifications
Dimensions
Filter Size
301
Weight
1.77 lbs
Details
Country of Origin
JP
Element Material
Stainless Steel
Filter Rating
149 µm
Filter Type
Industrial Filter
Seal Material
N (NBR)
Series
E
Overview
Mfr description
EM301H-149N ELEMENT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought