Specifications
Dimensions
- Weight0.80 lbs
Details
- Country of OriginJP
- Element MaterialStainless Steel
- Filter Rating105 µm
- Filter TypeIndustrial Filter
- SeriesE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)