Motion
EM930-149W
Mist Separator Element - 149 μm
Mi Item #04564724
MFR #EM930-149W
Price$400.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - 149 μm
Mi Item #04564724
MFR #EM930-149W

Mfr description
EM930-149W FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.81/each

Specifications

Dimensions

  • Filter Size
    930
  • Weight
    2.22 lbs

Details

  • Additional Details
    FHG HYDRAULIC FILTER
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Element Type
    Cartridge
  • Filter Rating
    149 μm
  • Filter Type
    Industrial Filter
  • Micron Rating
    149 µm
  • Series
    E
  • Type
    Hydraulic Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)