Motion
EMGQL25-40
MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04564726
MFR #EMGQL25-40
List Price$299.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04564726
MFR #EMGQL25-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.85/each for your price

Overview

Mfr description
EMGQL25-40 CYL, GUIDE, BALL BEARING,

Specifications

  • Guided Cylinder Type
    Compact Guide Cylinder
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    119.5 mm
  • Overall Width
    42 mm
  • Overall Height
    88 mm
  • Port Thread Standard
    BSPT
  • Maximum Operating Pressure
    1.0 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Port Gender
    Female
  • Series
    MGQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text