Motion
EMGQM100-50
EMGQM100-50
MI ITEM #04564729
MFR #EMGQM100-50
Price$618.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMGQM100-50
MI ITEM #04564729
MFR #EMGQM100-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.73/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Port Size
    3
  • Stroke  
    50

Details

  • Bearings
    Self-Lubricating
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Maximum Operating Pressure
    1.0
  • Minimum Operating Pressure
    0.1
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGQ
  • Type
    Guide Cylinder

Overview

Mfr description
EMGQM100-50 CYL, W/STROKE GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought