Motion
EMGQM20-20
Compact Guide Cylinder - 20 mm Bore, 20 mm Stroke Length
MI ITEM #04564730
MFR #EMGQM20-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Guide Cylinder - 20 mm Bore, 20 mm Stroke Length
MI ITEM #04564730
MFR #EMGQM20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    74 mm
  • Overall Length
    67 mm
  • Overall Width
    36 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Compact Guide Cylinder
  • Maximum Operating Pressure
    1.0 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa

Overview

Mfr description
EMGQM20-20 CYL, GUIDE, EUROPEAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought