Motion
EMXS20-50
CYL, SLIDE TABLE (EURO)
Mi Item #04564740
MFR #EMXS20-50
Price$481.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, SLIDE TABLE (EURO)
Mi Item #04564740
MFR #EMXS20-50

Mfr description
EMXS20-50 CYL, SLIDE TABLE (EURO)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    50 mm
  • Overall Length
    122 mm
  • Overall Width
    76 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guided Cylinder Type
    Slide Table
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Slider
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Type
    Double Rod
  • Series
    MXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)