Motion
EMXS25-50ASR
CYL, SLIDE TABLE, EUROPEAN
Mi Item #04564746
MFR #EMXS25-50ASR
Price$768.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, SLIDE TABLE, EUROPEAN
Mi Item #04564746
MFR #EMXS25-50ASR

Mfr description
EMXS25-50ASR CYL, SLIDE TABLE, EUROPEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.77/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    62 mm
  • Overall Length
    131 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Guided Cylinder Type
    Slide Table
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Slider
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Type
    Double Rod
  • Series
    MXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)