Motion
EP101H-010N
Industrial Filter Element - EP101, 10 µm, Cotton
Mi Item #04564763
MFR #EP101H-010N
Price$101.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EP101, 10 µm, Cotton
Mi Item #04564763
MFR #EP101H-010N

Mfr description
EP101H-010N ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.02/each

Specifications

Dimensions

  • Weight
    1.14 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Cotton
  • Filter Rating
    10 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)