Specifications
Dimensions
- Weight2.02 lbs
Details
- Additional DetailsFor Hydraulic Systems
- Country of OriginJP
- Element MaterialPaper
- Filter Rating10 µm
- Filter TypeIndustrial Filter
- Fluid CompHydraulic Oil
- SeriesE
- TypeHydraulic Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)