Motion
EPXR510H-010N

SMC CORP OF AMERICA
EPXR510H-010N

Industrial Filter Element - 10 μm
Mi Item #04564771
MFR #EPXR510H-010N
Price$50.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EPXR510H-010N

Industrial Filter Element - 10 μm
Mi Item #04564771
MFR #EPXR510H-010N

Mfr description
EPXR510H-010N FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.66/each

Specifications

Dimensions

  • Weight
    0.66 lbs

Details

  • Additional Details
    For Hydraulic Systems
  • Country of Origin
    JP
  • Element Material
    Paper
  • Element Type
    Filter Element
  • Filter Rating
    10 μm
  • Filter Type
    Industrial Filter
  • Micron Rating
    10 µm
  • Seal Material
    N (NBR)
  • Series
    E
  • Type
    Hydraulic Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)